Shop All Wire Markers
Brady
2" x 15/64" Black Wire Marking Sleeves, B33D-125-2-345BK
Mfr # B33D-125-2-345BK
Zoro # G1583471
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 15/64 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-125-2-345BK
- Zoro # G1583471
- UPC # 662820968122
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
Min. Wire Size | 0.063 in |
Max. Wire Size | 0.11 in |
Maximum Wire Diameter | 0.18 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Minimum Wire Diameter | 0.09 in |
For Wire Diameter | 0.09 in to 0.18 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.18 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- Brady Wire Markers