Shop All Label Maker Ribbons
This Product is Discontinued
Brady
Ribbon, 2" W, 150 ft. L, Black (Discontinued)
Mfr # M71-R4300
Zoro # G1804275
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color Black
- Ink Color Black
- Width 2"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71-R4300
- Zoro # G1804275
- UPC # 662820924135
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2" |
Length | 150 ft. |
Ribbon Length | 150 ft |
Size (WxL) - Label Printer Ribbons | 2 in x 150 ft |
Ribbon Width | 2 in |
Details
Printer Series Compatibility | BMP71 |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | Mfr. No. BMP71 |
Standards | RoHS Compliance, CSA Approved, UL Recognized |
Ribbon Series | R4300 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Resistance Properties | Chemical-Resistant, Smear-Resistant, Solvent-Resistant, Weather-Resistant |
Compatible Mfr Part Number | BMP71 |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Solvent-Resistant, Weather-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.