Shop All Wire Markers
Brady
2" x 11/32" Yellow Wire Marker Sleeves, PermaSleeve(R)
Mfr # B33D-187-2-344YL
Zoro # G6811603
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BBP33, i3300
- Height 11/32 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-187-2-344YL
- Zoro # G6811603
- UPC # 662820981831
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 11/32 in |
Width | 2 in |
Label Width | 3/16 in |
Label Height | 2 in |
Max. Wire Size | 0.1563 in |
Min. Wire Size | 0.0625 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
For Wire Diameter | 0.062 in to 0.15 in |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600, Label Color Yellow, Label Height 2 in, Label Width 3/16 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 24in (39960)
- NORCO Calibration Gas Cylinder, 58L (Z105325PN)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- Brady Electrical Labels