Shop All Wire Markers
Brady
2" x 1-43/64" Yellow Wire Marker Sleeves, PermaSleeve(R)
Mfr # B33D-1000-2-344YL
Zoro # G7034343
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility BBP33, i3300
- Height 1 43/64 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-1000-2-344YL
- Zoro # G7034343
- UPC # 662820982388
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 43/64 in |
Width | 2 in |
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.9531 in |
Min. Wire Size | 0.3438 in |
For Wire Diameter | 0.062 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600, Label Color Yellow, Label Height 2 in, Label Width 1 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43191)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- GUARDIAN EQUIPMENT Pressure Relief Valve (400-017-3R)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- Brady Electrical Labels