Shop All Wire Markers
Brady
2" x 1-43/64" White PermaSleeve(R) Wire Marker Sleeves
Mfr # B33D-1000-2-344
Zoro # G7071775
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP33, i3300
- Height 1 43/64 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-1000-2-344
- Zoro # G7071775
- UPC # 662820982371
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 43/64 in |
Width | 2 in |
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.9531 in |
Min. Wire Size | 0.3438 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
For Wire Diameter | 0.062 in to 0.15 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600, Label Color White, Label Height 2 in, Label Width 1 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- STRANCO Die Cut Letter Label, U (DBV-SINGLE-8-U)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-876/XS)
- SAFE HANDLER Kleen Walk Non-Woven Disposable Boot, Shoe Cover, Blue (120-Pack) (SH-ES-PPSG-BL-120)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- Brady Wire Markers