Shop All Wire Markers
Brady
2" x 1-21/32" Yellow Wire Marking Sleeves, B33-1000-2-342YL
Mfr # B33-1000-2-342YL
Zoro # G1583821
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 21/32 in
- Legend Blank
- Material Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-1000-2-342YL
- Zoro # G1583821
- UPC # 662820968733
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Width | 2 in |
Label Width | 1 in |
Label Height | 2 in |
Min. Wire Size | 0.333 in |
Max. Wire Size | 0.95 in |
For Wire Diameter | 0.39 in to 0.78 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
Maximum Wire Diameter | 0.78 in |
Minimum Wire Diameter | 0.39 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.78 in, Minimum Wire Diameter 0.39 in, Maximum Wire Gauge 2 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, XL (0314RGBKXLG)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- ZIPTAPE ZipTape 113 0913 Wire Label Refills; 0-9; 760 Markers; Tube (113 0913)
- Brady Wire Markers