Shop All Wire Markers
Brady
2" x 1-21/32" White Wire Marking Sleeves, B33D-1000-2-342
Mfr # B33D-1000-2-342
Zoro # G1583535
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 21/32 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-1000-2-342
- Zoro # G1583535
- UPC # 662820967774
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Width | 2 in |
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.95 in |
Min. Wire Size | 0.333 in |
Minimum Wire Diameter | 0.24 in |
Maximum Wire Diameter | 0.48 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
For Wire Diameter | 0.24 in to 0.48 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Maximum Wire Gauge 2 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- MARCOM Confined Space Entry DVD (V000CSE9EO)
- NMC Danger High Voltage Sign - Bilingual (ESD49PB)
- LYLE Safety Sign, Do Not Enter, 10in.H (U4-1172-RA_14X10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- Brady Wire Markers