Shop All Wire Markers
Brady
2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK
Mfr # B33D-1000-2-342BK
Zoro # G1583526
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 21/32 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33D-1000-2-342BK
- Zoro # G1583526
- UPC # 662820967095
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Width | 2 in |
Label Width | 1 in |
Label Height | 2 in |
Max. Wire Size | 0.95 in |
Min. Wire Size | 0.333 in |
Maximum Wire Diameter | 1.43 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
For Wire Diameter | 0.72 in to 1.43 in |
Minimum Wire Diameter | 0.72 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.72 in, Maximum Wire Gauge 2 AWG, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (A010CA00)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- Brady Wire Markers