Shop All Wire Markers
Brady
2" x 1-1/4" Yellow Wire Marking Sleeves, B33D-750-2-342YL
Mfr # B33D-750-2-342YL
Zoro # G1583191
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 1/4 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-750-2-342YL
- Zoro # G1583191
- UPC # 662820967682
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.7 in |
For Wire Diameter | 0.023 in to 0.08 in |
Minimum Wire Diameter | 0.02 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicap Parking Sign, 12" W, 26" H, English, Aluminum, Blue, White (HC-NC01-12HA)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- Brady Electrical Labels