Shop All Wire Markers
Brady
2" x 1-1/4" White Wire Marking Sleeves, B33D-750-2-345
Mfr # B33D-750-2-345
Zoro # G1583185
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 1/4 in
- Legend Blank
- Material Brady B-345 Double-Sided PermaSleeve(R) Heat-Shrink Polyvinylidene Fluoride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-750-2-345
- Zoro # G1583185
- UPC # 662820968252
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Min. Wire Size | 0.375 in |
Max. Wire Size | 0.7 in |
Minimum Wire Diameter | 0.02 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Maximum Wire Diameter | 0.08 in |
For Wire Diameter | 0.023 in to 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- Brady Electrical Labels