Shop All Wire Markers
Brady
2" x 1-1/4" White Wire Marking Sleeves, B33D-750-2-342
Mfr # B33D-750-2-342
Zoro # G1583219
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP33, i3300
- Height 1 1/4 in
- Legend Blank
- Material Brady B-342 Double-Sided PermaSleeve(R) Heat-Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-750-2-342
- Zoro # G1583219
- UPC # 662820968719
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.7 in |
For Wire Diameter | 0.023 in to 0.08 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Minimum Wire Diameter | 0.02 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- 3M Safety Glasses, Amber Anti-Fog (SF3703SGAF-GRN)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- Brady Electrical Labels