Shop All Wire Markers
Brady
2" x 1-1/4" White PermaSleeve(R) Wire Marker Sleeves
Mfr # B33D-750-2-344
Zoro # G6543774
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP33, i3300
- Height 1 1/4 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33D-750-2-344
- Zoro # G6543774
- UPC # 662820982265
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.0781 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.09 in |
For Wire Diameter | 0.094 in to 0.215 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 35RZ95, Compatible Mfr Part Number B30-R6600, Label Color White, Label Height 2 in, Label Width 3/4 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter Sign - Bilingual, CBA9R (CBA9R)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Wisconsin (WS-D-1824-Wisconsin)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- Brady Wire Markers