Shop All Wire Markers
Brady
2" x 1-1/4" Orange Wire Marking Sleeves
Mfr # 3PS-750-2-OR-S
Zoro # G6936081
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 1 1/4 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-750-2-OR-S
- Zoro # G6936081
- UPC # 662820898887
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.7 in |
Minimum Wire Diameter | 0.18 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Maximum Wire Diameter | 0.46 in |
For Wire Diameter | 0.18 in to 0.46 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.46 in, Minimum Wire Diameter 0.18 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1014-L-16758)
- SIGNMISSION No PPE Past This Point OSHA Notice Sign, Aluminum, 10in W x 7in L, 2PK (OS-2PACK-NS-A-710-L-14758)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- Brady Wire Markers