Shop All Wire Markers
Brady
2" x 1-1/4" Black Wire Marking Sleeves, 3PS-750-2-BK
Mfr # 3PS-750-2-BK
Zoro # G6851467
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 1 1/4 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-750-2-BK
- Zoro # G6851467
- UPC # 754473923976
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.7 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
For Wire Diameter | 0.062 in to 0.15 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- Brady Electrical Labels