Shop All Wire Markers
Brady
2" x 1-1/4" Black Wire Marker Sleeves, PermaSleeve(R)
Mfr # B33D-750-2-344BK
Zoro # G6667857
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP33, i3300
- Height 1 1/4 in
- Material PermaSleeve(R)
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-750-2-344BK
- Zoro # G6667857
- UPC # 662820982326
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 2 in |
Label Width | 3/4 in |
Label Height | 2 in |
Max. Wire Size | 0.0781 in |
Min. Wire Size | 0.25 in |
Maximum Wire Diameter | 0.22 in |
For Wire Diameter | 0.094 in to 0.215 in |
Minimum Wire Diameter | 0.09 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 35RZ94, Compatible Mfr Part Number B30-R6700-WT, Label Color Black, Label Height 2 in, Label Width 3/4 in, Printer Series Compatibility BBP33, i3300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-DG_12x18 (T1-5298-DG_12x18)
- PYRAMEX Jumbo OTG Safety Glasses (SB1010SJ)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1241-RA_10X7 (U5-1241-RA_10X7)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XS, 1 PR (11-542)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- Brady Wire Markers