Shop All Wire Markers
Brady
2" White Label, Polyester
Mfr # THT-17-422-3
Zoro # G1784011
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Legend Blank
- Material Polyester
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-17-422-3
- Zoro # G1784011
- UPC # 662820149422
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Width | 2 in |
Label Width | 2 in |
Label Height | 1 in |
Max. Wire Size | 1 AWG |
Roll Size (WxL) - Circuit Board Labels | 2 13/64 in |
Roll Width | 2 13/64 in |
Label Size (HxW) - Circuit Board Labels | 1 in x 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-422, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- Brady Wire Markers