Shop All Equipment & Container Labels
Brady
2 in Height, Polyester, Horizontal Rectangle
Mfr # 7278PLS
Zoro # G4055983
product price: $29.19
/pk 25, $1.17/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Isopropyl Alcohol
- Language English
- Legend Isopropyl Alcohol
- Width 2 7/8 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7278PLS
- Zoro # G4055983
- UPC # 754473983451
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 2 7/8 in |
Height | 2 in |
Depth | 7/200 in |
Description
Label, Height 2 in, Language English, Material Polyester, Product Type Label, Retroreflective Grade Not Retroreflective, Thickness 0.01 in, Width 2 7/8 in, Indoor/Outdoor Usage Indoor Only, Write on Surface No, Metal Detectable No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- CONDOR 3XL Class 2 High Visibility Vest, Orange (1YAL7)
- MCR SAFETY MCR Safety 9673L Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, M (RWG604M)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- BRADY Non Hazardous Waste Label, 6 In. H, PK50 (121159)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- Brady Equipment & Container Labels