Shop All Shipping Labels
Brady
2-7/8" x 4" Shipping Labels, Do Not Break Stretch Wrap, Paper, Pk100
Mfr # 33316LS
Zoro # G4755527
product price: $30.59
/pk 100, $0.31/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Do Not Break Stretch Wrap
- Height 2-7/8"
- Label Width 2 7/8 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 33316LS
- Zoro # G4755527
- UPC # 754473947378
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2-7/8" |
Label Width | 2 7/8 in |
Width | 4" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Paper |
Legend | Do Not Break Stretch Wrap |
Color | White |
Legend Color | Red |
Background Color | White |
Language | English |
Message | Do Not Break Stretch Wrap |
Message Header | Do Not |
Primary Label Subject | Care Instruction |
Labels per Roll | 100 |
Includes | 1 Pad |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Break Stretch Wrap, Label Width 2 7/8 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6700 CYAN (106R01503)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 7" (53XM40)
- HP Ink Cartridge, Black (C6602A)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (70210)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-149C/300F)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- BRADY Blank Label 3"W Silver, Polyester, Pk3000 (THT-18-428-3)
- BRADY Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100 (99188)
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- Brady Package Labels & Shipping Equipment