Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White
Mfr # R6700-WT
Zoro # G6738821
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color White
- Ink Color White
- Length 984 ft.
- Formulation Wax/Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6700-WT
- Zoro # G6738821
- UPC # 662820899389
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Ribbon Width | 2 3/8 in |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus |
Color | White |
Item | Thermal Transfer Printer Ribbon |
Ink Color | White |
Formulation | Wax/Resin |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Ribbon Series | R6700 |
Resistance Properties | Chemical-Resistant, Scratch-Resistant, Smear-Resistant |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Formulation | Wax/Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | White |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6700, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 15 ft. Caution Belt (WMX140-YW-CAUYB-F-S-150)
- BRADY Safety Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (19194)
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Label, 1 in W, Clear; White (M6-64-427)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Label, 1 in W, White (M7-19-498)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- Brady Label Maker Ribbons