Shop All Wire Markers
Brady
2-13/64" x 13/32" White Wire Marker Tag, Nomex(R)
Mfr # HSNX-400-2-WT
Zoro # G6692095
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, i7100, THT
- Height 13/32 in
- Material Nomex(R)
- Width 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HSNX-400-2-WT
- Zoro # G6692095
- UPC # 662820577485
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 13/32 in |
Width | 2 13/64 in |
Label Width | 2 3/16 in |
Label Height | 13/32 in |
Tag Size - Tag-Style Cable & Wire Labels | 13/32 in x 2 13/64 in |
Maximum Wire Diameter | 0.7 in |
Minimum Wire Diameter | 0.25 in |
For Wire Diameter | 0.25 in to 0.7 in |
Description
Precut Label Roll, Adhesive Properties Non-Adhesive, Label Material Nomex, Label Color White, Label Finish Matte, Label Height 13/32 in, Label Width 2 3/16 in, Number of Labels Included 2,500, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Recommended Ribbon R4300, Printer Series Compatibility BBP11, BBP12, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Outdoor, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- CAROLINES TREASURES Italian Greyhound Welcome Machine Washable Memory Foam Mat (BB1422RUG)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 8 hr Battery Life, Orange (VTS-L0003001101)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- Brady Wire Markers