Shop All Label Maker Ribbons
Brady
Ribbon, 2-21/64" W, 984 ft. L, Black
Mfr # IP-R6000
Zoro # G2583366
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BRADY IP
- Ink Color Black
- Length 984 ft.
- For Use With IP Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # IP-R6000
- Zoro # G2583366
- UPC # 662820662020
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-21/64" |
Core Diameter | 1 in |
Ribbon Width | 2 11/32 in |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Details
Color | Black |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Black |
For Use With | IP Printer |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Ribbon Formulation | Resin |
Ribbon Series | R6000 |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Material Properties Halogen Free, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- BULLARD Fire Helmet Suspension (R637)
- MONTOUR LINE Red Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-RD-25-BX)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Label, 1 in W, Outdoor, Clear (M7C-1000-595-CL)
- BRADY Label, 1 in W, White (M6-17-719)
- Brady Safety Labels