Shop All Wire Markers
This Product is Discontinued
Brady
15/64" x 7 ft. Black on White Permasleeve Heat-Shrink Polyolefin, B-342 Wire Marker Sleeves (Discontinued)
Mfr # MC-125-342
Zoro # G5201086
This Product is Discontinued
Key Features
- Color Black/White ( Matte )
- Printer Series Compatibility BMP41, BMP51, BMP53
- Height 7 ft
- Legend Blank
- Material Permasleeve Heat-Shrink Polyolefin, B-342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MC-125-342
- Zoro # G5201086
- UPC # 754473082871
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 7 ft |
Width | 15/64 in |
Roll Length | 7 ft |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.062 in to 0.15 in |
Roll Width | 1/8 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/8 in x 7 ft |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.