Shop All Identification Labels
Brady
1.5" x 0.75" Overlaminate Label
Mfr # LAM-6-103
Zoro # G4787511
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Length 3/4 in
- Removable No
- Thickness 0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAM-6-103
- Zoro # G4787511
- UPC # 66282016104
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Length | 3/4 in |
Details
Material | Polyester |
Item | Overlaminate Label,1.5" W x 0.75" H |
Removable | No |
Thickness | 0.0025 in |
Product Type | Overlaminate Labels |
Description
Overlaminate Label,1.5 In. W x 0.75 In. H, Length 3/4 in, Width 1 1/2 in, Material Polyester, Thickness 0.0025 in, Product Type Overlaminate Labels, Removable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P03 (453P03)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- BRADY Label (B33-161-483-ANSIDA)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, White, (B30-R10000-WT)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183 (86183)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Hard Hat Emblem Label, 2in. dia. (42541)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- Brady Identification Labels