Shop All Wire Markers
Brady
1/4" x 3/4", White Thermal Transfer Printer Label
Mfr # M71-10-472
Zoro # G5549241
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility BMP71
- Height 3/4 in
- Legend (Blank)
- Material B-472 Flame Retardant Wire Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-10-472
- Zoro # G5549241
- UPC # 662820986782
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 3/4 in |
Width | 1/4 in |
Label Width | 1/4 in |
Label Height | 3/4 in |
Max. Wire Size | 10 AWG |
Min. Wire Size | 16 AWG |
Minimum Wire Diameter | 0.14 in |
Label Size | 3/4 in x 1/4 in |
Printable Portion Width | 3/4 in |
Maximum Wire Diameter | 0.27 in |
Printable Portion Height | 1/4 in |
For Wire Diameter | 0.142 in to 0.268 in |
Description
Precut Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/4 in, Maximum Wire Diameter 0.27 in, Minimum Wire Diameter 0.14 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-472, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Watch Cap, Camo, XL (WA161)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- Brady Electrical Labels