Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, White on Translucent, Labels/Roll: 750
Mfr # M71-10-427
Zoro # G3004127
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White on Translucent
- Width 1/4"
- Height 3/4"
- Material Self Laminating Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71-10-427
- Zoro # G3004127
- UPC # 662820926832
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Height | 3/4" |
Max. Wire Size | 16 AWG |
Min. Wire Size | 10 AWG |
Minimum Wire Diameter | 0.08 in |
Label Size | 3/4 in x 1/4 in |
Printable Portion Height | 3/8 in |
Label Height | 3/4 in |
Label Width | 1/4 in |
For Wire Diameter | 0.079 in to 0.118 in |
Maximum Wire Diameter | 0.12 in |
Printable Portion Width | 1/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/4 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Cover, For Use With Hard Hats Orange (V896-RO)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- NITE IZE Optics Case, Black, Zipper, 3-1/8 in L (NGCL2-01-R3)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, S (540-S)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Blue (M21-500-595-BL)
- BRADY Label, 1/2 in W, White (BM-11-498)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- Brady Label Maker Tapes, Labels, Signs & Tags