Shop All Wire Markers
Brady
1/4" x 1/4" White Label, Polyester
Mfr # THT-11-423-10
Zoro # G3063803
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Legend Blank
- Material Polyester
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-11-423-10
- Zoro # G3063803
- UPC # 662820301233
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1/4 in |
Width | 1/4 in |
Label Width | 1/4 in |
Label Height | 1/4 in |
Max. Wire Size | 1 AWG |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1/4 in |
Core Diameter | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Roll Width | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Silver Polyester Wire Marker, THT-161-486-1 (THT-161-486-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- Brady Electrical Labels