Shop All Fire Signs
Brady
14 in Height, 5 in Width, Polyester, Rectangle, English
Mfr # 90376
Zoro # G8630431
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Blanket
- Width 5 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90376
- Zoro # G8630431
- UPC # 754473903763
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 14 in |
Description
Fire Blanket Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18HA)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 2XL (101621-410 2XL REG)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-029)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- BRADY Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (41062)
- BRADY Fire Exit Sign, 10 x 14In, Blk and Red/Wht (127109)
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- BRADY Fire Exit Sign, 7" Height, 10" Width, Plastic, Rectangle, English (90946)
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45368)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- FIRST ALERT BRK 10BC Fire Extinguisher (GARAGE10)
- Brady Signs