Shop All Identification Labels
Brady
126 Dbz Extended Hub
Mfr # BPTL-19-427
Zoro # G207143002
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminating Vinyl
- Standards UL Recognized
- Color White/Translucent
- Application Communications Cables, Laboratory Identification, Panel Identification, Voice/Data Identification, Wire & Cable Marking
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BPTL-19-427
- Zoro # G207143002
- Country of Origin Unknown
- Category Identification Labels
Dimensions
Size | 1 in W x 1 in H |
Details
Material | Self-Laminating Vinyl |
Standards | UL Recognized |
Color | White/Translucent |
Application | Communications Cables, Laboratory Identification, Panel Identification, Voice/Data Identification, Wire & Cable Marking |
Finish | Matte |
Labels per Roll | 2500 |
Features | Excellent abrasion and smudge resistance, Excellent water & oil resistance, Self-Extinguishing, Self-Laminating |
Label Type | Self-Laminating Label |
Printer Series Compatability | BMP71, TLS 2200, TLS-PC Link |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Equipment Label, 5 In. W, PK5, 86262 (86262)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Label (B33-6-423)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- Brady Identification Labels