Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
1/2" x 50 ft. Blue Border Line Tape
Mfr # 121128
Zoro # G6163665
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Legend
- Material vinyl
- Width 1/2 in
- Thickness 4 mil
- Performance Temp. 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121128
- Zoro # G6163665
- UPC # 754473706340
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Imperial Tape WxL | 1/2 in x 50 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 50 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 1/2 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 080)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121120)
- BRADY 1/2" x 50 ft. Green Border Line Tape (121130)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- Brady Anti-slip tapes, Treads & Stair Nosings