Shop All Wire Markers
Brady
1/2" x 41/64" White Wire Marking Sleeves
Mfr # PS-375-2-WT-S-4
Zoro # G6508853
product price: $319.49
/ea
Free Shipping & Returns
$319.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 41/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-375-2-WT-S-4
- Zoro # G6508853
- UPC # 754473923716
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 1/2 in |
Label Width | 3/8 in |
Label Height | 1/2 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1/2 in |
Minimum Wire Diameter | 0.19 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.45 in |
For Wire Diameter | 0.187 in to 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Disposable Cotton Glove Liners, Dozen Pair (Cordova)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In (3LZ44)
- EPSON Label Cartridge, White on Green, Labels/Roll: Continuous (212WGPX)
- DON-JO Men / Women ADA Blue Bathroom Sign (HS907003)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- Brady Electrical Labels