Shop All Wire Markers
Brady
1/2" x 3/4" White Label, Nylon
Mfr # PTL-11-499
Zoro # G1985471
Free Shipping & Returns
Not eligible for select promotions
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP61, BMP71, M611
- Height 3/4 in
- Legend Blank
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-11-499
- Zoro # G1985471
- UPC # 662820185093
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 3/4 in |
Width | 1/2 in |
Label Width | 1/2 in |
Label Height | 3/4 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/2 in |
Description
Precut Label Roll, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-499, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 2XL)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, S, PR (4NHE1)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY Wire Markers, Legend 2, Black/White, PK25, SLF-2-PK (SLF-2-PK)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- Brady Electrical Labels