Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, White on Translucent, Labels/Roll: 5000
Mfr # BM71-29-427
Zoro # G2613082
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White on Translucent
- Width 1/2"
- Length 1-1/2"
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM71-29-427
- Zoro # G2613082
- UPC # 662820927839
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1-1/2" |
Height | 1-1/2" |
Min. Wire Size | 4 AWG |
Max. Wire Size | 10 AWG |
For Wire Diameter | 0.157 in to 0.319 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Label Size | 1 1/2 in x 1/2 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Width | 1/2 in |
Label Width | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Thermal Paper Rolls 2-1/4" Pyxis / Omnicell Compatable (TPR214-85)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (141S0310BR)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PPG-02-S)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- BRADY Label, 29/32 in W, White (M6-13-719)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- BROTHER Label, Roll, 12Mmx5M, Cl (BRTCZ1002)
- Brady Label Maker Tapes, Labels, Signs & Tags