Shop All Wire Markers
Brady
12-45/64" x 50 ft. Yellow Wire Marking Sleeves, DR-500-2-YL-2
Mfr # DR-500-2-YL-2
Zoro # G6981301
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Height 50 ft
- Legend None
- Material Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # DR-500-2-YL-2
- Zoro # G6981301
- UPC # 662820528418
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 50 ft |
Width | 12 45/64 in |
Label Width | 1/2 in |
Label Height | 1 in |
Max. Wire Size | 0.45 in |
Min. Wire Size | 0.187 in |
Maximum Wire Diameter | 0.45 in |
For Wire Diameter | 0.187 in to 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.19 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7646, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA43, Compatible Mfr Part Number R6600, Label Color Yellow, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- EDWARDS SIGNALING Fire Panel Trim, 3 and 5 Zone, Red (F-TRIM35R)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- Brady Electrical Labels