Shop All Exit Signs with Lights
Brady
12-1/4" W, Steel, White
Mfr # 56905
Zoro # G7401709
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 12-1/4"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 56905
- Zoro # G7401709
- UPC # 754473569051
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 12-1/4" |
Height | 7-1/2" |
Details
Item | LED Exit Sign |
Header | No Header |
Legend | Exit |
Sign Shape | Rectangle |
Sign Material | Steel |
Sign Mounting Style | Bracket |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | No |
Legend Style | Text |
Sign Legend Color | Green |
ANSI Compliant | No |
Standards | NEC Compliant; NFPA Compliant; OSHA 29 CFR 1910.37 |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
LED Exit Sign, Sign Subject Matter Exit and Entrance, Height 7-1/2 In., Width 12-1/4 In., Sign Material Steel, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- FOCO Neck Gaiter Denv Broncos (194751391958)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-17762)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W (LQC 1 G)
- JESSUP GLO BRITE Photoluminescent Exit Sign P50, Glow w/Rd (7210)
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- COMPASS Exit Sign, Red Letter, 1 or 2 Faces, LED (CAR)
- BIG BEAM BIG BEAM Plastic Bulb Exit Sign with Emergency Lights (2EXKL2GWWU-3HRS)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosh, LED, 2.42W (EVCUGWDI)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC2GW (CWC2GW)
- Brady Exit Signs with Lights