Shop All Conduit Voltage Markers
Brady
115 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK
Mfr # 152312
Zoro # G708582591
product price: $94.99
/pk 25, $3.80/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2.25 in H x 9 in W
- Legend 115 VOLTS
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152312
- Zoro # G708582591
- UPC # 888434557549
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2.25 in H x 9 in W |
Details
Item | Label |
Legend | 115 VOLTS |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- LYLE Exit Only Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6208-EG_12x18)
- BOSS Work Gloves Hiviz L (8412L)
- BRADY Voltage Card, 1 Marker, 13,200 Volts (44151)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152357)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- BRADY 250 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152484)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- Brady Electrical Labels