Shop All Wire Markers
Brady
1" x 7/16" Green Wire Marking Sleeves, 3PS-250-2-GR-S-2
Mfr # 3PS-250-2-GR-S-2
Zoro # G6869554
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-250-2-GR-S-2
- Zoro # G6869554
- UPC # 662820576440
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 7/16 in |
Width | 1 in |
Label Width | 1/4 in |
Label Height | 1 in |
Min. Wire Size | 0.094 in |
Max. Wire Size | 0.215 in |
For Wire Diameter | 0.264 in to 0.559 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 in |
Maximum Wire Diameter | 0.56 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.26 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-C91-010)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-1.5-D-10)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- Brady Electrical Labels