Shop All Wire Markers
Brady
1" x 41/64" White Wire Marking Sleeves, 3FR-375-2-WT-2
Mfr # 3FR-375-2-WT-2
Zoro # G6947403
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP72, i7100, THT
- Height 41/64 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3FR-375-2-WT-2
- Zoro # G6947403
- UPC # 754473899714
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 1 in |
Label Width | 3/8 in |
Label Height | 1 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1 in |
Maximum Wire Diameter | 0.11 in |
For Wire Diameter | 0.062 in to 0.11 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA02, R6600, Compatible Mfr Part Number IP-R6600, R6600, Label Color White, Label Height 1 in, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Safety Glasses, Clear Antifog Coating (Y770HVAFC)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL (10), 100 PK, Green (53CV59)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- Brady Wire Markers