Shop All Wire Markers
Brady
1" x 41/64" Green Wire Marking Sleeves, PS-375-2-GR-2
Mfr # PS-375-2-GR-2
Zoro # G6415421
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 41/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-375-2-GR-2
- Zoro # G6415421
- UPC # 662820991618
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 1 in |
Label Width | 3/8 in |
Label Height | 1 in |
Min. Wire Size | 0.125 in |
Max. Wire Size | 0.32 in |
For Wire Diameter | 0.023 in to 0.08 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.02 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (CCW2-04-L)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- Brady Electrical Labels