Shop All Wire Markers
Brady
1" x 41/64" Brown Wire Marking Sleeves, 3PS-375-2-BR-2
Mfr # 3PS-375-2-BR-2
Zoro # G6870726
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 41/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-375-2-BR-2
- Zoro # G6870726
- UPC # 662820987086
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 41/64 in |
Width | 1 in |
Label Width | 3/8 in |
Label Height | 1 in |
Max. Wire Size | 0.32 in |
Min. Wire Size | 0.125 in |
Minimum Wire Diameter | 0.16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, Silver (7064-DV)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- Brady Wire Markers