Shop All Wire Markers
Brady
1" x 27/32" White Wire Marking Sleeves, 3FR-500-2-WT-S-2
Mfr # 3FR-500-2-WT-S-2
Zoro # G7183714
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP72, i7100, THT
- Height 27/32 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3FR-500-2-WT-S-2
- Zoro # G7183714
- UPC # 754473899806
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 27/32 in |
Width | 1 in |
Label Width | 1/2 in |
Label Height | 1 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.45 in |
Minimum Wire Diameter | 0.09 in |
Core Diameter | 3 in |
For Wire Diameter | 0.094 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA02, R6600, Compatible Mfr Part Number IP-R6600, R6600, Label Color White, Label Height 1 in, Label Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- BRADY Stop Sign, 24" H, 24" W, Aluminum, Octagon, English, 124512 (124512)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XL (S479)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK (B33D-1000-2-342BK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- Brady Electrical Labels