Shop All Wire Markers
Brady
1" x 27/32" Pink Wire Marking Sleeves, PS-500-2-PK-2
Mfr # PS-500-2-PK-2
Zoro # G6418657
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 27/32 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-500-2-PK-2
- Zoro # G6418657
- UPC # 662820992264
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 27/32 in |
Width | 1 in |
Label Width | 1/2 in |
Label Height | 1 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.45 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.05 in |
For Wire Diameter | 0.046 in to 0.11 in |
Maximum Wire Diameter | 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- Brady Electrical Labels