Shop All Wire Markers
Brady
1" x 27/32" Black Wire Marking Sleeves, 3PS-500-2-BK-S-2
Mfr # 3PS-500-2-BK-S-2
Zoro # G6619514
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 27/32 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-500-2-BK-S-2
- Zoro # G6619514
- UPC # 662820987291
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 27/32 in |
Width | 1 in |
Label Width | 1/2 in |
Label Height | 1 in |
Min. Wire Size | 0.187 in |
Max. Wire Size | 0.45 in |
Minimum Wire Diameter | 0.16 in |
Maximum Wire Diameter | 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- ZORO SELECT Replacement Plexiglass, 30 in. (SSSLBFEC03G)
- HEXARMOR Safety Gloves, PR (4066-S (7))
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- Brady Electrical Labels