Shop All Wire Markers
Brady
1" x 21/64" Violet Wire Marking Sleeves, 3PS-187-2-VT-2
Mfr # 3PS-187-2-VT-2
Zoro # G6724121
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-187-2-VT-2
- Zoro # G6724121
- UPC # 662820576365
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 1 in |
Label Width | 3/16 in |
Label Height | 1 in |
Max. Wire Size | 0.15 in |
Min. Wire Size | 0.062 in |
Minimum Wire Diameter | 0.38 in |
For Wire Diameter | 0.375 in to 0.95 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 500 AWG, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Chainsaw Chaps, Olive Green, Polyurethane/Nylon, 11.4375 Length (N998ODG)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1222)
- CONDOR Body Belt, 2 D-Rings, Size S (30HG94)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, B 900 Total, 25PK (WM-B-PK)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- Brady Electrical Labels