Shop All Wire Markers
Brady
1" x 21/64" Gray Wire Marking Sleeves, PS-187-2-GY-2
Mfr # PS-187-2-GY-2
Zoro # G6526834
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-187-2-GY-2
- Zoro # G6526834
- UPC # 662820990468
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 1 in |
Label Width | 3/16 in |
Label Height | 1 in |
Min. Wire Size | 0.062 in |
Max. Wire Size | 0.15 in |
Maximum Wire Diameter | 0.24 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.16 in |
For Wire Diameter | 0.16 in to 0.235 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.16 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Letter B 1 pc, 6PK (840496)
- BRADY Label, 29/32 in W, White (M6-84-499)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- Brady Electrical Labels