Shop All Wire Markers
Brady
1" x 21/64" Black Wire Marking Sleeves, 3FR-187-2-BK-S-2
Mfr # 3FR-187-2-BK-S-2
Zoro # G7057495
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, i7100, THT
- Height 21/64 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3FR-187-2-BK-S-2
- Zoro # G7057495
- UPC # 754473899646
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/64 in |
Width | 1 in |
Label Width | 3/16 in |
Label Height | 1 in |
Min. Wire Size | 0.062 in |
Max. Wire Size | 0.15 in |
Minimum Wire Diameter | 0.05 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 in |
For Wire Diameter | 0.047 in to 0.08 in |
Maximum Wire Diameter | 0.08 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Compatible Grainger Part Number 30DA42, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Label Color Black, Label Height 1 in, Label Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- Brady Wire Markers