Shop All Wire Markers
Brady
1" x 21/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-375-2-WT-2
Mfr # 3PS-375-2-WT-2
Zoro # G6909271
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 21/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-375-2-WT-2
- Zoro # G6909271
- UPC # 662820022589
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 21/32 in |
Width | 1 in |
Label Width | 3/8 in |
Label Height | 1 in |
For Wire Diameter | 0.094 in to 0.15 in |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.09 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X32 (101119-028-38-32)
- NEATGARDS Handgards 21" Paper White Pleated Bouffant Cap, PK500 (305111224)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- Brady Electrical Labels