Shop All Wire Markers
Brady
1" x 2-7/16" Blue Wire Marking Sleeves, PS-1500-2-BL-2
Mfr # PS-1500-2-BL-2
Zoro # G6395191
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Height 2 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-1500-2-BL-2
- Zoro # G6395191
- UPC # 662820989752
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 2 7/16 in |
Width | 1 in |
Label Width | 1 1/2 in |
Label Height | 1 in |
Min. Wire Size | 0.5 in |
Max. Wire Size | 1.45 in |
For Wire Diameter | 0.27 in to 0.5 in |
Maximum Wire Diameter | 0.5 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 1 in |
Minimum Wire Diameter | 0.27 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.5 in, Minimum Wire Diameter 0.27 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Impact Gloves, L, Green (266-10)
- IRONCLAD PERFORMANCE WEAR XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-05-XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (19437)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- Brady Wire Markers