Shop All Wire Markers
Brady
1" x 2-7/16" Black Wire Marking Sleeves, 3PS-1500-2-BK-2
Mfr # 3PS-1500-2-BK-2
Zoro # G7140567
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Height 2 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-1500-2-BK-2
- Zoro # G7140567
- UPC # 662820575917
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 2 7/16 in |
Width | 1 in |
Label Width | 1 1/2 in |
Label Height | 1 in |
Max. Wire Size | 1.45 in |
Min. Wire Size | 0.5 in |
Core Diameter | 3 in |
For Wire Diameter | 0.187 in to 0.32 in |
Minimum Wire Diameter | 0.19 in |
Maximum Wire Diameter | 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Tube (4000-01)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- Brady Electrical Labels