Shop All Wire Markers
Brady
1" x 2-1/2" Green on Translucent Label, Vinyl
Mfr # PTL-21-427-GR
Zoro # G3297901
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Green
- Printer Series Compatibility BMP61, BMP71
- Height 2 1/2 in
- Legend Blank
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PTL-21-427-GR
- Zoro # G3297901
- UPC # 662820185130
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 2 1/2 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 2 1/2 in |
Maximum Wire Diameter | 0.56 in |
Label Size | 2 1/2 in x 1 in |
Minimum Wire Diameter | 0.26 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.264 in to 0.559 in |
Printable Portion Height | 3/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Green, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.26 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- CONDOR Back Support, Universal, Black (3RVA8)
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- Brady Electrical Labels