Shop All Wire Markers
Brady
1" x 15/64" Black Wire Marking Sleeves, 3PS-125-2-BK-2
Mfr # 3PS-125-2-BK-2
Zoro # G6901763
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-125-2-BK-2
- Zoro # G6901763
- UPC # 662820575726
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 1 in |
Label Width | 1/8 in |
Label Height | 1 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Core Diameter | 3 in |
For Wire Diameter | 0.094 in to 0.15 in |
Maximum Wire Diameter | 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1 in |
Minimum Wire Diameter | 0.09 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- TINGLEY Tingley Rainhat (H53237)
- PROFILE Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51154)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- Brady Wire Markers